Check Availability
  • GRAINGER APPROVED 

    Stainless Steel Slotted Spring Pin, 1-3/4" L, Passivated Fastener Finish

  • Item # 5BY90
  • Mfr. Model # 5BY90
Stainless Steel Slotted Spring Pin, 1-3/4" L, Passivated Fastener Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5BY90
Mfr. Model # 5BY90
UNSPSC #31163201
Catalog Page 2152
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Spring Pin
System of Measurement Inch
Spring Pin Type Slotted
Basic Material Stainless Steel
Material Grade 302
Fastener Finish Passivated
Outside Dia. 3/8"
Fastener Length 1-3/4"
Standards UNS G10700 / G10740
Nominal Diameter 3/8"
Length Tolerance +/-0.020"
Chamfer Diameter 0.368"
Wall Thickness 0.077"
Chamfer Length (Min.) 0.016"
Chamfer Length (Max.) 0.095"
Actual Dia. (Min.-Max) 0.385-0.395"
Fits Hole Dia. (Min.-Max.) 0.375-0.382"
Double Shear Strength (Lbs.) 9500
Rockwell Hardness Work Hardened
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms