Check Availability
  • GRAINGER APPROVED 

    Stainless Steel Slotted Spring Pin, 3" L, Passivated Fastener Finish

  • Item # 5BY83
  • Mfr. Model # 5BY83
Stainless Steel Slotted Spring Pin, 3" L, Passivated Fastener Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5BY83
Mfr. Model # 5BY83
UNSPSC #31163201
Catalog Page 2152
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Spring Pin
System of Measurement Inch
Spring Pin Type Slotted
Basic Material Stainless Steel
Material Grade 302
Fastener Finish Passivated
Outside Dia. 5/16"
Fastener Length 3"
Standards UNS G10700 / G10740
Nominal Diameter 5/16"
Length Tolerance +/-0.025"
Chamfer Diameter 0.306"
Wall Thickness 0.062"
Chamfer Length (Min.) 0.014"
Chamfer Length (Max.) 0.080"
Actual Dia. (Min.-Max) 0.321-0.330"
Fits Hole Dia. (Min.-Max.) 0.312-0.318"
Double Shear Strength (Lbs.) 6300
Rockwell Hardness Work Hardened
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms