Check Availability
  • GRAINGER APPROVED 

    Stainless Steel Slotted Spring Pin, 3" L, Passivated Fastener Finish

  • Item # 5BY73
  • Mfr. Model # 5BY73
Stainless Steel Slotted Spring Pin, 3" L, Passivated Fastener Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5BY73
Mfr. Model # 5BY73
UNSPSC #31163201
Catalog Page 2152
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Spring Pin
System of Measurement Inch
Spring Pin Type Slotted
Basic Material Stainless Steel
Material Grade 302
Fastener Finish Passivated
Outside Dia. 1/4"
Fastener Length 3"
Nominal Diameter 1/4"
Length Tolerance +/-0.025"
Chamfer Diameter 0.245"
Wall Thickness 0.048"
Chamfer Length (Min.) 0.012"
Chamfer Length (Max.) 0.065"
Actual Dia. (Min.-Max) 0.258-0.264"
Fits Hole Dia. (Min.-Max.) 0.250-0.256"
Double Shear Strength (Lbs.) 4100
Rockwell Hardness Work Hardened
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms