Check Availability
  • GRAINGER APPROVED 

    Stainless Steel Slotted Spring Pin, 2-1/2" L, Passivated Fastener Finish

  • Item # 5BY58
  • Mfr. Model # 5BY58
Stainless Steel Slotted Spring Pin, 2-1/2" L, Passivated Fastener Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5BY58
Mfr. Model # 5BY58
UNSPSC #31163201
Catalog Page 2152
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Spring Pin
System of Measurement Inch
Spring Pin Type Slotted
Basic Material Stainless Steel
Material Grade 302
Fastener Finish Passivated
Outside Dia. 7/32"
Fastener Length 2-1/2"
Nominal Diameter 7/32"
Length Tolerance +/-0.025"
Chamfer Diameter 0.0214"
Wall Thickness 0.048"
Chamfer Length (Min.) 0.011"
Chamfer Length (Max.) 0.065"
Actual Dia. (Min.-Max) 0.226-0.232"
Fits Hole Dia. (Min.-Max.) 0.219-0.224"
Double Shear Strength (Lbs.) 3400
Rockwell Hardness Work Hardened
Package Quantity 25
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms