Check Availability
  • GRAINGER APPROVED 

    Stainless Steel Slotted Spring Pin, 1-1/4" L, Passivated Fastener Finish

  • Item # 5BU96
  • Mfr. Model # 5BU96
Stainless Steel Slotted Spring Pin, 1-1/4" L, Passivated Fastener Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5BU96
Mfr. Model # 5BU96
UNSPSC #31163201
Catalog Page 2152
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Spring Pin
System of Measurement Inch
Spring Pin Type Slotted
Basic Material Stainless Steel
Material Grade 302
Fastener Finish Passivated
Outside Dia. 3/32"
Fastener Length 1-1/4"
Standards AISI 1070 - 1080
Nominal Diameter 3/32"
Length Tolerance +/-0.020"
Chamfer Diameter 0.091"
Wall Thickness 0.022"
Chamfer Length (Min.) 0.008"
Chamfer Length (Max.) 0.038"
Actual Dia. (Min.-Max) 0.099-0.103"
Fits Hole Dia. (Min.-Max.) 0.094-0.097"
Double Shear Strength (Lbs.) 670
Rockwell Hardness Work Hardened
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions