Check Availability
  • GRAINGER APPROVED 

    Stainless Steel Slotted Spring Pin, 1/4" L, Passivated Fastener Finish

  • Item # 5BU76
  • Mfr. Model # 5BU76
Stainless Steel Slotted Spring Pin, 1/4" L, Passivated Fastener Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5BU76
Mfr. Model # 5BU76
UNSPSC #31163201
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Spring Pin
System of Measurement Inch
Spring Pin Type Slotted
Basic Material Stainless Steel
Material Grade 302
Fastener Finish Passivated
Outside Dia. 5/64"
Fastener Length 1/4"
Standards AISI 1070 - 1080
Nominal Diameter 5/64"
Length Tolerance +/-0.015"
Chamfer Diameter 0.075"
Wall Thickness 0.018"
Chamfer Length (Min.) 0.008"
Chamfer Length (Max.) 0.032"
Actual Dia. (Min.-Max) 0.083-0.086"
Fits Hole Dia. (Min.-Max.) 0.078-0.081"
Double Shear Strength (Lbs.) 460
Rockwell Hardness Work Hardened
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms