Check Availability
  • GRAINGER APPROVED 

    Stainless Steel Slotted Spring Pin, 5/16" L, Passivated Fastener Finish

  • Item # 5BU68
  • Mfr. Model # 5BU68
Stainless Steel Slotted Spring Pin, 5/16" L, Passivated Fastener Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5BU68
Mfr. Model # 5BU68
UNSPSC #31163201
Catalog Page 2152
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Spring Pin
System of Measurement Inch
Spring Pin Type Slotted
Basic Material Stainless Steel
Material Grade 302
Fastener Finish Passivated
Outside Dia. 1/16"
Fastener Length 5/16"
Standards AISI 1070 - 1080
Nominal Diameter 1/16"
Length Tolerance +/-0.015"
Chamfer Diameter 0.059"
Wall Thickness 0.012"
Chamfer Length (Min.) 0.007"
Chamfer Length (Max.) 0.028"
Actual Dia. (Min.-Max) 0.066-0.069"
Fits Hole Dia. (Min.-Max.) 0.062-0.065"
Double Shear Strength (Lbs.) 250
Rockwell Hardness Work Hardened
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms