Check Availability
  • GRAINGER APPROVED 

    Stainless Steel Slotted Shim with Tab, 0.0150" Thickness, Trade Size: C

  • Item # 36D750
  • Mfr. Model # 36D750
Stainless Steel Slotted Shim with Tab, 0.0150" Thickness, Trade Size: C
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36D750
Mfr. Model # 36D750
UNSPSC #31231402
Catalog Page 2179
Shipping Weight 1.25 lbs
Country of Origin USA *
Slotted Shim Type Slotted Shim with Tab
Shim Material Stainless Steel
Grade 302/304
Shim Thickness 0.0150"
Thickness Tolerance +/-0.0005"
Shim Trade Size C
Shim Width 4"
Shim Length 4"
Slot Width 1-1/4"
Slot Depth 2-5/8"
Shim Temper Full Hard
Bolt Size 3/4" to 1-1/4"
Tab Height 1-1/8"
Tab Width 2-1/2"
Color Silver Metal
Tensile Strength (PSI) 185,000 P.S.I. (MIN) for 302SS & 75,000 P.S.I. (MIN) for 304SS
Rockwell Hardness 35-45 RC
Resists Rust and Corrosion
Application Used For Alignment, Leveling and Spacing of Pumps, Motors, Compressors, Generators And Other Plant Machinery
Package Quantity 20
* This product's country of origin is subject to change

Compliance and Restrictions