Check Availability
  • GRAINGER APPROVED 

    Stainless Steel Slotted Shim with Tab, 0.0500" Thickness, Trade Size: B

  • Item # 36D740
  • Mfr. Model # 36D740
Stainless Steel Slotted Shim with Tab, 0.0500" Thickness, Trade Size: B
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36D740
Mfr. Model # 36D740
UNSPSC #31231402
Catalog Page 2179
Shipping Weight 1.15 lbs
Country of Origin USA *
Slotted Shim Type Slotted Shim with Tab
Shim Material Stainless Steel
Grade 302/304
Shim Thickness 0.0500"
Thickness Tolerance +/-0.001"
Shim Trade Size B
Shim Width 3"
Shim Length 3"
Slot Width 3/4"
Slot Depth 1-7/8"
Shim Temper Soft (Annealed)
Bolt Size 1/2" to 3/4"
Tab Height 7/8"
Tab Width 2"
Color Silver Metal
Tensile Strength (PSI) 185,000 P.S.I. (MIN) for 302SS & 75,000 P.S.I. (MIN) for 304SS
Rockwell Hardness 80-90 RB
Resists Rust and Corrosion
Application Used For Alignment, Leveling and Spacing of Pumps, Motors, Compressors, Generators And Other Plant Machinery
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions