Check Availability
  • GRAINGER APPROVED 

    Stainless Steel Slotted Shim with Tab, 0.0200" Thickness, Trade Size: A

  • Item # 36D725
  • Mfr. Model # 36D725
Stainless Steel Slotted Shim with Tab, 0.0200" Thickness, Trade Size: A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36D725
Mfr. Model # 36D725
UNSPSC #31231402
Catalog Page 2179
Shipping Weight 0.45 lbs
Country of Origin USA *
Slotted Shim Type Slotted Shim with Tab
Shim Material Stainless Steel
Grade 302/304
Shim Thickness 0.0200"
Thickness Tolerance +/-0.0005"
Shim Trade Size A
Shim Width 2"
Shim Length 2"
Slot Width 5/8"
Slot Depth 1-5/16"
Shim Temper Full Hard
Bolt Size 1/4" to 5/8"
Tab Height 5/8"
Tab Width 1-1/2"
Color Silver Metal
Tensile Strength (PSI) 185,000 P.S.I. (MIN) for 302SS & 75,000 P.S.I. (MIN) for 304SS
Rockwell Hardness 35-45 RC
Resists Rust and Corrosion
Application Used For Alignment, Leveling and Spacing of Pumps, Motors, Compressors, Generators And Other Plant Machinery
Package Quantity 20
* This product's country of origin is subject to change

Compliance and Restrictions