Check Availability
  • GRAINGER APPROVED 

    Stainless Steel Round Sink Strainers, 3-1/2" to 4" Pipe Dia., 4-1/2" Length - Drains

  • Item # 38W328
  • Mfr. Model # 131-201DP
Stainless Steel Round Sink Strainers, 3-1/2" to 4" Pipe Dia., 4-1/2" Length - Drains
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for easy installation, this strainer helps prevent debris from going down the drain and clogging your pipes.
Show More Close
 

Technical Specifications

Item # 38W328
Mfr. Model # 131-201DP
UNSPSC #40141701
Catalog Page 2715
Shipping Weight 1.15 lbs
Country of Origin China *
Item Sink Strainer
Product Group - Drains Sink Strainers
Pipe Dia. - Drains 3-1/2" to 4"
Shape - Drains Round
Material of Construction - Drains Stainless Steel
Color - Drains Chrome
Length - Drains 4-1/2"
Gauge - Drains 20
For Use With 3-1/2 to 4" Sink Openings
Connection MNPT
* This product's country of origin is subject to change

Compliance and Restrictions