Check Availability
  • GRAINGER APPROVED 

    Stainless Steel Round Sink Strainers, 3-1/2"

  • Item # 1HEG4
  • Mfr. Model # 1HEG4
Stainless Steel Round Sink Strainers, 3-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for easy installation, this strainer helps prevent debris from going down the drain and clogging your pipes.
Show More Close
 

Technical Specifications

Item # 1HEG4
Mfr. Model # 1HEG4
UNSPSC #48101812
Catalog Page 2715
Shipping Weight 0.62 lbs
Country of Origin China *
Item Sink Strainer
Product Group - Drains Sink Strainers
Pipe Dia. - Drains 3-1/2"
Shape - Drains Round
Material of Construction - Drains Stainless Steel
Color - Drains Stainless Steel
For Use With All Sinks 3 1/2" to 4-1/2"
Includes Strainer Body, Strainer With Plug, Rubber Gasket, Fiber Gasket, Large Hold Down Screw, 1 1/2" Plastic Drain Washer And 1 1/2" Chrome Plated Steel Drain Nut
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.