Check Availability
  • GRAINGER APPROVED 

    Stainless Steel Hospital Bucket, 3.5 gal. 1EA

  • Item # 3LEF8
  • Mfr. Model # 58160
Stainless Steel Hospital Bucket, 3.5 gal. 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3LEF8
Mfr. Model # 58160
UNSPSC #24112204
Shipping Weight 3.5 lbs
Country of Origin USA *
Item Hospital Bucket
Labware Capacity - English 3.5 gal.
Labware Capacity - Metric 13.9L
Labware Body Material Stainless Steel
Labware Clarity Colored
Autoclavable Yes
Labware Body Color Silver
Labware Closure Material Metal
Labware Height - English 10.125"
Labware Height - Metric 25.7cm
Includes Closure No
Labware Basic Material Metal
For Use With Mfr Model 58030
Diameter 12"
Labware Nominal Capacity - English 3.5 gal.
Labware Nominal Capacity - Metric 13.9L
Labware Width - English 12"
Labware Width - Metric 30.5cm
Labware Depth - English 10.125"
Labware Depth - Metric 25.7cm
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.