Check Availability
  • GRAINGER APPROVED 

    Stainless Steel Drain Assembly, 1-1/2" Pipe Dia., Coarse Thread Connection, 1-1/2" Length - Drains

  • Item # 4FEW4
  • Mfr. Model # 4FEW4
Stainless Steel Drain Assembly, 1-1/2" Pipe Dia., Coarse Thread Connection, 1-1/2" Length - Drains
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4FEW4
Mfr. Model # 4FEW4
UNSPSC #40142502
Catalog Page 2715
Shipping Weight 0.26 lbs
Country of Origin China *
Item Sink Strainer Assembly
Product Group - Drains Drain Assembly
Pipe Dia. - Drains 1-1/2"
Shape - Drains Round
Material of Construction - Drains Stainless Steel
Color - Drains Stainless Steel
Connection - Drains Coarse Thread
Length - Drains 1-1/2"
Gauge 18
For Use With All Sinks with 2" Drain Hole
Includes Strainer
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close