Check Availability
  • GRAINGER APPROVED 

    Stainless Steel BSP Repair Kit, 7/8-14 Size, 1.312" Length

  • Item # 30PH33
  • Mfr. Model # 88336
Stainless Steel BSP Repair Kit, 7/8-14 Size, 1.312" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30PH33
Mfr. Model # 88336
UNSPSC #27112810
Shipping Weight 0.26 lbs
Country of Origin USA *
Item BSP Repair Kit
Type Standard
Material Stainless Steel
Size 7/8-14
Length 1.312"
Thread Type BSP
Number of Pieces 4
Application Thread Repair
Includes Insert
* This product's country of origin is subject to change

Compliance and Restrictions