Check Availability
  • GRAINGER APPROVED 

    Stainless Steel BSP Repair Kit, 1/2-14 Size, 0.750" Length

  • Item # 30PH30
  • Mfr. Model # 88333
Stainless Steel BSP Repair Kit, 1/2-14 Size, 0.750" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30PH30
Mfr. Model # 88333
UNSPSC #27112810
Shipping Weight 0.13 lbs
Country of Origin USA *
Item BSP Repair Kit
Type Standard
Material Stainless Steel
Size 1/2-14
Length 0.750"
Thread Type BSP
Number of Pieces 6
Application Thread Repair
Includes Insert
* This product's country of origin is subject to change

Compliance and Restrictions