Check Availability
  • GRAINGER APPROVED 

    Stainless Steel BSP Repair Kit, 3/4-14 Size, 1.125" Length

  • Item # 30PH04
  • Mfr. Model # 88315
Stainless Steel BSP Repair Kit, 3/4-14 Size, 1.125" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30PH04
Mfr. Model # 88315
UNSPSC #27112810
Shipping Weight 3.8 lbs
Country of Origin USA *
Item BSP Repair Kit
Type Standard
Material Stainless Steel
Size 3/4-14
Length 1.125"
Thread Type BSP
Number of Pieces 4
Application Thread Repair
Includes Inserts, Tool, Tap
* This product's country of origin is subject to change

Compliance and Restrictions