This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GRAINGER APPROVED 

    Stacking Chair, 1EA

  • Item # 5VXY6
  • Mfr. Model # 5VXY6
Stacking Chair, 1EA

See alternate products available online.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 5VXY6
Mfr. Model # 5VXY6
UNSPSC #56101542
Shipping Weight 12.1 lbs
Country of Origin China *
Item Stacking Chair
Overall Height 33-1/2"
Overall Width 17-1/2"
Overall Depth 22"
Weight Capacity 250 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov