Check Availability
  • GRAINGER APPROVED 

    Square Washer, 1/4" Bolt, 18-8 SS, 2" OD

  • Item # 5RU22
  • Mfr. Model # Z8950SS
Square Washer, 1/4" Bolt, 18-8 SS, 2" OD
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5RU22
Mfr. Model # Z8950SS
UNSPSC #31161812
Catalog Page 2094
Shipping Weight 0.27 lbs
Country of Origin USA *
Item Square Washer
System of Measurement Inch
Fits Bolt Sizes 1/4"
Inside Dia. 5/16"
Outside Dia. 2"
Thickness 1/4"
Material 18-8 Stainless Steel
Finish Plain
Thickness Tolerance +/-0.030"
Rockwell Hardness B70
* This product's country of origin is subject to change

Compliance and Restrictions