Check Availability
  • GRAINGER APPROVED 

    Square Washer,SS,Fits Bolt 5/8"

  • Item # 420R37
  • Mfr. Model # Z8773-188
Square Washer,SS,Fits Bolt 5/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 420R37
Mfr. Model # Z8773-188
UNSPSC #31161812
Shipping Weight 4.3 lbs
Country of Origin USA *
Item Square Washer
System of Measurement Inch
Fits Bolt Sizes 5/8"
Inside Dia. 11/16"
Outside Dia. 15"
Thickness 3/16"
Material Stainless Steel
Finish Unfinished
Thickness Tolerance +/-0.031"
* This product's country of origin is subject to change

Compliance and Restrictions