Check Availability
  • GRAINGER APPROVED 

    Square Washer,SS,Fits Bolt 1"

  • Item # 420R21
  • Mfr. Model # Z8762-188
Square Washer,SS,Fits Bolt 1"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 420R21
Mfr. Model # Z8762-188
UNSPSC #31161812
Shipping Weight 1.3 lbs
Country of Origin USA *
Item Square Washer
System of Measurement Inch
Fits Bolt Sizes 1"
Inside Dia. 1-1/16"
Outside Dia. 3-1/2"
Thickness 3/8"
Material Stainless Steel
Finish Unfinished
Thickness Tolerance +/-0.031"
* This product's country of origin is subject to change

Compliance and Restrictions