Check Availability
  • GRAINGER APPROVED 

    Square Washer, SS, Fits Bolt 7/8"

  • Item # 420R20
  • Mfr. Model # Z8761-188
Square Washer, SS, Fits Bolt 7/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 420R20
Mfr. Model # Z8761-188
UNSPSC #31161812
Shipping Weight 0.81 lbs
Country of Origin USA *
Item Square Washer
System of Measurement Inch
Fits Bolt Sizes 7/8"
Inside Dia. 15/16"
Outside Dia. 3"
Thickness 5/16"
Material Stainless Steel
Finish Unfinished
Thickness Tolerance +/-0.031"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In