Check Availability
  • GRAINGER APPROVED 

    Square Washer,SS,Fits Bolt 7/8"

  • Item # 420P36
  • Mfr. Model # Z8941-188
Square Washer,SS,Fits Bolt 7/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Stainless Steel Square Flat Washer offers corrosion resistance and may be mildly magnetic. Ideal strength for everyday fastening applications.
Show More Close
 

Technical Specifications

Item # 420P36
Mfr. Model # Z8941-188
UNSPSC #31161812
Shipping Weight 0.31 lbs
Country of Origin USA *
Item Square Washer
System of Measurement Inch
Fits Bolt Sizes 7/8"
Inside Dia. 15/16"
Outside Dia. 2"
Thickness 3/16"
Material Stainless Steel
Finish Unfinished
Thickness Tolerance +/-0.031"
* This product's country of origin is subject to change

Compliance and Restrictions