Check Availability
  • GRAINGER APPROVED 

    Square Non-Adhesive Furniture Caster Cups, Brown, 2-1/2" x 2-1/2", 4PK

  • Item # 10G201
  • Mfr. Model # 10G201
  • (1)
Square Non-Adhesive Furniture Caster Cups, Brown, 2-1/2" x 2-1/2", 4PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 10G201
Mfr. Model # 10G201
UNSPSC #56101903
Shipping Weight 0.08 lbs
Country of Origin China *
Item Furniture Caster Cups
Floor Surface Type Hard Surfaces
Furniture Tip Attachment Method Non-Adhesive
Shape Square
Primary Furniture Tip Material Aluminum
Furniture Tip Cushion Material Felt
Length 2-1/2"
Width 2-1/2"
Primary Furniture Tip Color Brown
Height 3/8"
For Use With Tables, Desks, Bookcases, Sofas, Beds
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms