Check Availability
  • GRAINGER APPROVED 

    Square Head Plug, MNPT, 2" Pipe Size - Pipe Fitting

  • Item # 5PAV7
  • Mfr. Model # 5PAV7
Square Head Plug, MNPT, 2" Pipe Size - Pipe Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Grainger Approved square head plug can withstand higher pressures than class 150 fittings. Model is suitable for air, water, oil, natural gas, and steam.
Note: Fitting must be used with properly rated nipples.
Show More Close
 

Technical Specifications

Item # 5PAV7
Mfr. Model # 5PAV7
UNSPSC #40142313
Catalog Page 2768
Shipping Weight 1.23 lbs
Country of Origin China *
Item Square Head Plug
Pipe Fitting Material Malleable Iron
Fitting Schedule/Class Class 300
Pipe Size - Pipe Fitting 2"
Fitting Connection Type MNPT
Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Max. Pressure 1500 psi@150 Degrees F
Saturated Steam Pressure 300 psi
Temp. Range -20 Degrees to 550 Degrees F
Plug Construction Solid
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms