Check Availability
  • GRAINGER APPROVED 

    Square Head Plug, Magnetic, MNPT, 3/8" Pipe Size - Pipe Fitting

  • Item # 4CCE1
  • Mfr. Model # 4034031
Square Head Plug, Magnetic, MNPT, 3/8" Pipe Size - Pipe Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Magnetic plugs attract and hold abrasive, ferrous metal particles that are suspended in circulating fluids. They help prevent damage to lubricating and hydraulic systems. They're commonly used in gearbox, transmission, and engine manufacturing applications, as well as in automotive, aircraft, and other machinery applications.
Show More Close
 

Technical Specifications

Item # 4CCE1
Mfr. Model # 4034031
UNSPSC #40142313
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Square Head Plug, Magnetic
Pipe Fitting Material Steel
Fitting Schedule/Class Class 150
Pipe Size - Pipe Fitting 3/8"
Fitting Connection Type MNPT
Max. Pressure 150 psi
Saturated Steam Pressure 150 psi
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms