Check Availability
  • GRAINGER APPROVED 

    Sq Tube,304SS,1 OD Sq x 27/32 ID Sq,6 ft

  • Item # 4YUJ9
  • Mfr. Model # 4YUJ9
Sq Tube,304SS,1 OD Sq x 27/32 ID Sq,6 ft
Qty
  • Web Price
    $29.30 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4YUJ9
Mfr. Model # 4YUJ9
UNSPSC #31231110
Catalog Page 2188
Shipping Weight 6.21 lbs
Country of Origin Taiwan *
Item Tube Stock
Type Square, Ornamental
Material Stainless Steel
Alloy Type 304
Outside Square 1"
Inside Square 27/32"
Wall Thickness 0.083"
Length 6 ft.
Outside Square Tolerance +/-0.020"
Wall Thickness Tolerance +/-0.100"
Length Tolerance +/- 1.000"
Min. Temp. (F) -425
Max. Temp. (F) 1500
Tensile Strength (PSI) 75,000
Impact Strength (Lbs.) Not Rated
Standards ASTM A554
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms