Check Availability
  • GRAINGER APPROVED 

    Spray Nozzle, Nozzle Size: 40, Max Pressure: 4000 psi, 1 EA

  • Item # 5RCC4
  • Mfr. Model # NZ0-6540QC
Spray Nozzle, Nozzle Size: 40, Max Pressure: 4000 psi, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5RCC4
Mfr. Model # NZ0-6540QC
UNSPSC #47121805
Catalog Page 1593
Shipping Weight 0.12 lbs
Country of Origin China *
Item Spray Nozzle
Nozzle Size 40
Max. Pressure 4000 psi
Max. Fluid Temp. 300 Degrees F
Inlet 1/4" (F)NPT
Material Brass/Plastic
Nozzle Spray Angle 40 Degrees
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms