Check Availability
  • GRAINGER APPROVED 

    Spray Nozzle, Nozzle Size: 20, Max Pressure: 5000 psi, 5 PK

  • Item # 1MDH4
  • Mfr. Model # NZMEG5P15-200
Spray Nozzle, Nozzle Size: 20, Max Pressure: 5000 psi, 5 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Spray Nozzles
• Max. pressure: 5000 psi Max. fluid temperature: 200°F
1-pc., hardened stainless steel is resistant to most chemicals.
1/4" NPT Male Nozzles
Package includes 5 identical 15° nozzles.
Show More Close
 

Technical Specifications

Item # 1MDH4
Mfr. Model # NZMEG5P15-200
UNSPSC #40141734
Catalog Page 1593
Shipping Weight 0.18 lbs
Country of Origin China *
Item Spray Nozzle
Nozzle Size 20
Max. Pressure 5000 psi
Max. Fluid Temp. 200 Degrees F
Inlet 1/4" (M)NPT
Nozzle Spray Angle 0 to 40 Degrees
GPM @ 800 PSI 8.94
GPM @ 1000 PSI 10
GPM @ 1500 PSI 12.25
GPM @ 2000 PSI 14.14
GPM @ 2500 PSI 15.81
GPM @ 3000 PSI 17.32
GPM @ 3500 PSI 18.71
GPM @ 4000 PSI 20
GPM @ 5000 PSI 22.36
Includes (5) Identical 15 Degrees Nozzles
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms