Check Availability
Spray Nozzle, Nozzle Size: 8, Max Pressure: 5000 psi, 5 PK
  • GRAINGER APPROVED 

    Spray Nozzle, Nozzle Size: 8, Max Pressure: 5000 psi, 5 PK

  • Item # 1MDG5
  • Mfr. Model # 1MDG5
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Spray Nozzles
• Max. pressure: 5000 psi Max. fluid temperature: 200°F
1-pc., hardened stainless steel is resistant to most chemicals.
1/4" NPT Male Nozzles
Package includes 5 identical 15° nozzles.
Show More Close
 

Technical Specifications

Item # 1MDG5
Mfr. Model # 1MDG5
UNSPSC #40141734
Catalog Page 1593
Shipping Weight 0.22 lbs
Country of Origin China *
Item Spray Nozzle
Nozzle Size 8
Max. Pressure 5000 psi
Inlet 1/4" (M)NPT
GPM @ 800 PSI 3.58
GPM @ 1000 PSI 4.00
GPM @ 1500 PSI 4.90
GPM @ 2000 PSI 5.66
GPM @ 2500 PSI 6.32
GPM @ 3000 PSI 6.93
GPM @ 3500 PSI 7.48
GPM @ 4000 PSI 8.00
GPM @ 5000 PSI 8.94
Includes Five Identical 15 Degrees Nozzles

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms