Check Availability
  • GRAINGER APPROVED 

    Spray Gun, 6", 8.0 gpm, 4500 psi, 3/8" FNPT

  • Item # 52DC82
  • Mfr. Model # MV925
Spray Gun, 6", 8.0 gpm, 4500 psi, 3/8" FNPT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Trigger High Pressure Spray Gun is designed with an easy pull trigger that gives consistent quality and performance, helping to reduce operater hand fatigue. This heavy-duty spray gun generates up to 4,500 maximum pressure at a maximum fluid temerature of 320° and has a 8 gpm flow rate. For use with pressure washers.
Show More Close
 

Technical Specifications

Item # 52DC82
Mfr. Model # MV925
UNSPSC #27131502
Catalog Page 1592
Shipping Weight 0.94 lbs
Country of Origin Italy *
Item Spray Gun
Length 6"
Max. Pressure 4500 psi
Max. Flow 8.0 gpm
Inlet 3/8" FNPT
Outlet 1/4" FNPT
Max. Fluid Temp. 320 Degrees F
Material Brass, Plastic
For Use With Pressure Washers
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms