Check Availability
  • GRAINGER APPROVED 

    Split Taper Bushed Bore Standard V-Belt Pulley, For V-Belt Section: 4L, 5L, A, AX, B, BX

  • Item # 3X591
  • Mfr. Model # 3X591
Split Taper Bushed Bore Standard V-Belt Pulley, For V-Belt Section: 4L, 5L, A, AX, B, BX
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Standard V-belt pulley is designed for use with V-belt section 4L, 5L, A, AX, B, and BX.

• Number of grooves: 1
• Split taper bushed bore
• Cast-iron construction
Show More Close
 

Technical Specifications

Item # 3X591
Mfr. Model # 3X591
UNSPSC #31171804
Shipping Weight 2.85 lbs
Country of Origin USA *
Pulley Type Standard V-Belt Pulley
For V-Belt Section 4L, 5L, A, AX, B, BX
Number of Grooves 1
Pulley Outside Dia. 6.25"
Pulley Bore Type Split Taper Bushed Bore
Pulley Material Cast Iron
Bushing Required H
Fits Shaft Dia. 3/8" to 1-1/2"
4L, A, or AX Belt Pitch Dia. 5.5"
5L, B, or BX Belt Pitch Dia. 5.9"
Construction Solid
Set Screw Included No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms