Check Availability
  • GRAINGER APPROVED 

    Split Push In Rivet, Plastic Dia., 28mm L, 13mm, Yellow

  • Item # 5ZDY0
  • Mfr. Model # 5ZDY0
Split Push In Rivet, Plastic Dia., 28mm L, 13mm, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ZDY0
Mfr. Model # 5ZDY0
UNSPSC #31162202
Shipping Weight 0.3 lbs
Country of Origin Not Available *
Item Clip
Rivet Style Push In Rivet
System of Measurement Metric
Rivet Shank Type Split
Rivet Head Style Flat
Rivet Body Material Plastic
Rivet Length 28mm
Hole Size 13mm
Color Yellow
Application Door Trim, 1992 to 1999 GM N Bodies
Package Quantity 25
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms