Check Availability
  • GRAINGER APPROVED 

    Split Push In Rivet, Nylon, 0.228" Dia., 0.333" L, 0.200", Off-White

  • Item # 4GXL2
  • Mfr. Model # 27PIF0060
Split Push In Rivet, Nylon, 0.228" Dia., 0.333" L, 0.200", Off-White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4GXL2
Mfr. Model # 27PIF0060
UNSPSC #31162202
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Push In Rivet
Rivet Style Push In Rivet
System of Measurement Inch
Rivet Shank Type Split
Rivet Head Style Round
Rivet Body Material Nylon
Rivet Dia. 0.228"
Rivet Length 0.333"
Head Dia. 0.468
Head Height 0.053
Grip Range 0.156
Hole Size 0.200"
Temp. Range (F) -40 to 185
Color Off-White
Application For Fastening Metal, Wood, Circuit Boards, and Plastic Panels
Characteristics Locking
Package Quantity 40
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close
 

Alternate Search Terms