Check Availability
  • GRAINGER APPROVED 

    Split Push In Rivet, Nylon Dia., 0.610" L, 0.250", Black

  • Item # 4FXT7
  • Mfr. Model # 27RT250440
Split Push In Rivet, Nylon Dia., 0.610" L, 0.250", Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 4FXT7
Mfr. Model # 27RT250440
UNSPSC #31162202
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Push In Rivet
Rivet Style Push In Rivet
System of Measurement Inch
Rivet Shank Type Split
Rivet Head Style Round
Rivet Body Material Nylon
Rivet Length 0.610"
Head Dia. 0.700"
Grip Range 0.090 to 0.350"
Hole Size 0.250"
Temp. Range (F) -40 to 185
Color Black
Application For Fastening Metal, Wood, Circuit Boards, and Plastic Panels
Characteristics Locking
Package Quantity 20
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms