Check Availability
  • GRAINGER APPROVED 

    Split Push In Rivet, Nylon Dia., 0.270" L, 0.115", Off-White

  • Item # 2HY32
  • Mfr. Model # 27PIF0044
Split Push In Rivet, Nylon Dia., 0.270" L, 0.115", Off-White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These split-shank rivets include ratcheting rivets, which are excellent for fastening metal, wood, circuit boards, and plastic panels.
Show More Close
 

Technical Specifications

Item # 2HY32
Mfr. Model # 27PIF0044
UNSPSC #31162202
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Push In Rivet
Rivet Style Push In Rivet
System of Measurement Inch
Rivet Shank Type Split
Rivet Head Style Flat
Rivet Body Material Nylon
Rivet Length 0.270"
Head Dia. 0.203"
Grip Range 0.135"
Hole Size 0.115"
Temp. Range (F) -40 to 185
Color Off-White
Application For Fastening Metal, Wood, Circuit Boards, and Plastic Panels
Characteristics Locking
Package Quantity 400
* This product's country of origin is subject to change

Welcome Sign In