Check Availability
  • GRAINGER APPROVED 

    Split Lock Washer, Bolt 3/4, Stl, PK1375

  • Item # 5CUJ4
  • Mfr. Model # DLL075N0000Z-PK1375
Split Lock Washer, Bolt 3/4, Stl, PK1375
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5CUJ4
Mfr. Model # DLL075N0000Z-PK1375
UNSPSC #31161801
Shipping Weight 44.687 lbs
Country of Origin USA *
Item Split Lock Washer
Type Light Duty
Material Steel
Finish Zinc
Fits Bolt Sizes 3/4"
Size 3/4"
Inside Dia. 0.753"
Outside Dia. 1.262"
Thickness 0.153"
Color Silver
Rockwell Hardness C38 to C46
Application For General Purpose
Meets/Exceeds ASME B18.21.1
Package Quantity 1375
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.