Check Availability
  • GRAINGER APPROVED 

    Split Lock Washer,Bolt #4,Stl,PK200000

  • Item # 5CUF7
  • Mfr. Model # DLL004N0000P-PK200000
Split Lock Washer,Bolt #4,Stl,PK200000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5CUF7
Mfr. Model # DLL004N0000P-PK200000
UNSPSC #31161801
Shipping Weight 20.0 lbs
Country of Origin USA *
Item Split Lock Washer
Type Light Duty
Material Steel
Finish Plain
Fits Bolt Sizes #4
Size #4
Inside Dia. 0.114"
Outside Dia. 0.199"
Thickness 0.020"
Color Black
Rockwell Hardness C38 to C46
Application For General Purpose
Meets/Exceeds ASME B18.21.1
Package Quantity 200,000
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.