Check Availability
  • Lock Washers
  • GRAINGER APPROVED 

    Split Lock Washer, Bolt 1-1/4, Stl, PK200

  • Item # 5CUE0
  • Mfr. Model # DHL125N0000Y-PK200
Split Lock Washer, Bolt 1-1/4, Stl, PK200
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5CUE0
Mfr. Model # DHL125N0000Y-PK200
UNSPSC #31161801
Shipping Weight 46.0 lbs
Country of Origin USA *
Item Split Lock Washer
Type Heavy Duty
Material Steel
Finish Yellow Zinc
Fits Bolt Sizes 1-1/4"
Size 1-1/4"
Inside Dia. 1.254"
Outside Dia. 2.104"
Thickness 0.384"
Color Yellow
Rockwell Hardness C38 to C46
Application For General Purpose
Meets/Exceeds ASME B18.21.1
Package Quantity 200
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.