Check Availability
  • GRAINGER APPROVED 

    Spilkart Battery Station Spill Kit, Neutralizes Battery Acid, Granular, Pads, Socks

  • Item # 8WPV6
  • Mfr. Model # 8WPV6
Spilkart Battery Station Spill Kit, Neutralizes Battery Acid, Granular, Pads, Socks
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8WPV6
Mfr. Model # 8WPV6
UNSPSC #47131905
Shipping Weight 30.0 lbs
Country of Origin USA *
Item Spilkart Battery Station Spill Kit
Absorbent Form Granular, Pads, Socks
Volume Neutralized Per Pkg. 11.50 gal.
Container Size 35-1/8" H x 20-1/2" W, 14-3/4" D
Absorbent - Container Type Cardboard Cart
Neutralizes 2 gal. of 20% Sulfuric Acid
Includes (2) 2.5 lb Acid Neutralizer Shakers, 32 oz. Body Flush, (4) 4 ft. Spill Socks, (50) 9-1/4 x 14-1/2" Sorbent Pads, (4) 17 x 30" Disposal Bags, Pair of Nitrile Gloves, (1) Coverall, Goggles, Compliance Directory, Spill Response Guide, Cart
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In