Check Availability
  • GRAINGER APPROVED 

    Spherical Washer, 25/32 ID x1 5/8 OD, PR

  • Item # 1JYJ1
  • Mfr. Model # Z9466SET
Spherical Washer, 25/32 ID x1 5/8 OD, PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1JYJ1
Mfr. Model # Z9466SET
UNSPSC #31161820
Shipping Weight 0.33 lbs
Country of Origin USA *
Item Spherical Washer
Material Low Carbon Steel
Finish Black Oxide
Fits Bolt Sizes 3/4"
Male I.D. 25/32"
Female I.D. 13/16"
Outside Dia. 1-5/8"
Thickness 3/8"
Thickness Tolerance +/-0.010"
Radius 2-1/4"
Rockwell Hardness B49
Includes 1 Male Washers and 1 Female Washers
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In