Check Availability
  • GRAINGER APPROVED 

    Specimen Transfer Bag, 9 In. L, PK1000

  • Item # 3TZY9
  • Mfr. Model # LAB20609OE
Specimen Transfer Bag, 9 In. L, PK1000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Specimen transfer bags are used to transfer materials and paperwork between different areas or departments in healthcare facilities. Super heavy, low-density polyethylene bags feature 2 pouches—1 for the specimen and 1 for the paperwork/documents. The document pouch is on the back side of the bag, so there's no chance of contamination. Printed with biohazard symbol.
Show More Close
 

Technical Specifications

Item # 3TZY9
Mfr. Model # LAB20609OE
UNSPSC #24111503
Shipping Weight 12.65 lbs
Country of Origin China *
Item Specimen Transfer Bag
Thickness 2 mil
Material Low Density Polyethylene
Color Orange
Legend Biohazard
Height 9"
Width 6"
Strength Rating Super Heavy
Bags per Roll/Pack 1000
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms