Check Availability
  • GRAINGER APPROVED 

    Specimen Transfer Bag, Green, PK1000

  • Item # 3TZY8
  • Mfr. Model # 3TZY8
Specimen Transfer Bag, Green, PK1000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Reclosable specimen transfer bag features a separate, outside pouch to keep paperwork safe from contaminated material.
Show More Close
 

Technical Specifications

Item # 3TZY8
Mfr. Model # 3TZY8
UNSPSC #24111503
Shipping Weight 12.74 lbs
Country of Origin China *
Item Specimen Transfer Bag
Thickness 2 mil
Material Low Density Polyethylene
Color Green
Legend Biohazard
Height 9"
Width 6"
Strength Rating Super Heavy
Bags per Roll/Pack 1000
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In