Check Availability
  • GRAINGER APPROVED 

    Specimen Transfer Bag, 29 In. L, PK500

  • Item # 3CUF6
  • Mfr. Model # 3CUF6
Specimen Transfer Bag, 29 In. L, PK500
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3CUF6
Mfr. Model # 3CUF6
UNSPSC #24111503
Shipping Weight 41.6 lbs
Country of Origin China *
Item Specimen Transfer Bag
Thickness 2 mil
Material Low Density Polyethylene
Color Clear
Height 29"
Width 20"
Seal Flat
Strength Rating Super Heavy
Bags per Roll/Pack 500
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms