Check Availability
  • GRAINGER APPROVED 

    Specimen Transfer Bag,Clear,PK1000

  • Item # 3CUE8
  • Mfr. Model # 3CUE8
Specimen Transfer Bag,Clear,PK1000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3CUE8
Mfr. Model # 3CUE8
UNSPSC #24111503
Shipping Weight 23.2 lbs
Country of Origin China *
Item Specimen Transfer Bag
Thickness 2 mil
Material Low Density Polyethylene
Color Clear
Legend Biohazard Symbol
Height 10"
Width 10"
Seal Flat
Strength Rating Super Heavy
Bags per Roll/Pack 1000
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms