Check Availability
  • GRAINGER APPROVED 

    Specimen Transfer Bag, 8 In. W, PK1000

  • Item # 3CUE6
  • Mfr. Model # 3CUE6
Specimen Transfer Bag, 8 In. W, PK1000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3CUE6
Mfr. Model # 3CUE6
UNSPSC #24111503
Catalog Page 0
Shipping Weight 18.86 lbs
Country of Origin China *
Item Specimen Transfer Bag
Thickness 2 mil
Material Low Density Polyethylene
Color Clear
Legend Biohazard Symbol
Height 10"
Width 8"
Seal Flat
Strength Rating Super Heavy
Bags per Roll/Pack 1000
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In