Check Availability
  • GRAINGER APPROVED 

    Degreaser, 1 gal. Bottle, Unscented Liquid, Ready to Use, 1 EA

  • Item # 2U012
  • Mfr. Model # 2U012
Degreaser, 1 gal. Bottle, Unscented Liquid, Ready to Use, 1 EA
Qty
  • Clearance Price
    $1.21 / each
    Web Price $4.50
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 2U012
Mfr. Model # 2U012
UNSPSC #99999999
Shipping Weight 9.5 lbs
Country of Origin Not Available *
Item - Degreasers Degreaser
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Type Bottle
Cleaner Container Size 1 gal.
Fragrance Unscented
Ready to Use/Concentrated Ready to Use
Cleaner NSF Rating Not Rated
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Facility Maintenance
Cleaner Solvent Base Solvent
Item Solvent Degreaser
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Corrosives.

This item is restricted for international sale.