This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GRAINGER APPROVED 

    Cleaner/Degreaser, 1 gal. Jug, Unscented Liquid, Concentrated, 1 EA

  • Item # 5TP14
  • Mfr. Model # 5TP14
Cleaner/Degreaser, 1 gal. Jug, Unscented Liquid, Concentrated, 1 EA

See alternate products available online.

This item can only be shipped via ground shipping.

Technical Specifications

Item # 5TP14
Mfr. Model # 5TP14
UNSPSC #47131821
Shipping Weight 9.5 lbs
Country of Origin USA *
Item - Degreasers Cleaner/Degreaser
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Type Jug
Cleaner Container Size 1 gal.
Fragrance Unscented
Ready to Use/Concentrated Concentrated
Recommended Dilution 1:8 to 1:32
Cleaner NSF Rating A1
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Facility Maintenance
Cleaner Solvent Base Solvent
Standards USDA A1, VOC Complaint
Item Cleaner Degreaser
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Corrosives.

This item is restricted for international sale.