Check Availability
  • GRAINGER APPROVED 

    Solid Standard 1-5/8" x 13/16" Strut Channel, Green Painted Steel, 14 ga., 5 ft.

  • Item # 5YB90
  • Mfr. Model # FS-500 GR 60.00
Solid Standard 1-5/8" x 13/16" Strut Channel, Green Painted Steel, 14 ga., 5 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Strut channel is used in building construction to mount, brace, support, or connect loads. These loads can comprise of pipe or electrical or data wire.
Show More Close
 

Technical Specifications

Item # 5YB90
Mfr. Model # FS-500 GR 60.00
UNSPSC #39121701
Shipping Weight 4.25 lbs
Country of Origin USA *
Item Strut Channel
Strut Channel Material Green Painted Steel
Strut Channel Style Standard
Slot Type Solid
Strut Channel Size 1-5/8" x 13/16"
Length 5 ft.
Gauge 14
Hole Spacing No Holes
Hole Size No Holes
* This product's country of origin is subject to change

Compliance and Restrictions