Check Availability
  • GRAINGER APPROVED 

    Solid Standard 1-5/8" x 13/16" Strut Channel, Zinc-Plated Steel, 14 ga., 10 ft.

  • Item # 2HAN2
  • Mfr. Model # FS-500 GD 120.00
Solid Standard 1-5/8" x 13/16" Strut Channel, Zinc-Plated Steel, 14 ga., 10 ft.
Qty
  • Web Price
    $28.75 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Strut channel is used in building construction to mount, brace, support, or connect loads. These loads can comprise of pipe or electrical or data wire.
Show More Close
 

Technical Specifications

Item # 2HAN2
Mfr. Model # FS-500 GD 120.00
UNSPSC #39121202
Catalog Page 322
Shipping Weight 9.1 lbs
Country of Origin USA *
Item Strut Channel
Strut Channel Material Zinc-Plated Steel
Strut Channel Style Standard
Slot Type Solid
Strut Channel Size 1-5/8" x 13/16"
Length 10 ft.
Gauge 14
Hole Spacing No Holes
Hole Size No Holes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.